4-3/8 x 1 in. Cross Bar
4-3/8 x 1 in. Cross Bar
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Width: 1"
- UL - Listed
Documents
Specifications
- Diameter:
- 1 in
- ETL Listed:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Height:
- 1 in
- Length:
- 4-3/8 in
- Material:
- Steel
- Product Type:
- Components
- UL Listed:
- Yes
- Width:
- 4-3/8 in