4-5/8 in. T2 Compact Fluorescent Light Bulb with a Bi-Pin GU24 Base
4-5/8 in. T2 Compact Fluorescent Light Bulb with a Bi-Pin GU24 Base
Frequently Purchased Together
Product Details
Product Details
- CULus - Damp
- 3 Year Limited Warranty
- Instant On
- Approved to totally enclosed fixtures
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Rendering Index:
- 82
- Color Temperature:
- 3500
- Diameter:
- 2-1/8 in
- ETL Listed:
- No
- Length:
- 4-5/8 in
- Light Bulb Base Type:
- Bi-Pin GU24
- Light Bulb Shape Code:
- T2
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 1200
- Number Of Hours:
- 10000 h
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 18 W