4 in. Double Cross Bar Screw Hole
4 in. Double Cross Bar Screw Hole
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Also available without ground screw
- Ground screw included
- Screw holes 2 3/4" and 3 7/8" center to center
Documents
Specifications
- Diameter:
- 4 in
- ETL Listed:
- No
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Components
- UL Listed:
- No