4 in. Wired Lamp Glass Holder in Antique Brass

Part #S90331  |  Item #1064389  |  Manufacturer Part #90/331

$8.63 EACH

Color/Finish: Antique Brass

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CULus - Listed
  • UL listed

Specifications

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Diameter: 4 in

ETL Listed: No

Length: 4-3/4 in

UL Listed: Yes