4-Light U-Channel Glass Holder in White

You last purchased this on
 
SATCO

4-Light U-Channel Glass Holder in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

4-Light U-Channel Glass Holder in White

  • Fast #
  • Part #S90769
  • Item #4245562
  • Manufacturer Part #90/769
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with 24" U-bend glass
  • Features a convenient outlet
  • Includes all mounting hardware
  • UL listed
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
ETL Listed:
No
UL Listed:
Yes