DESCRIPTION

  • Bulb type: T9 circline
  • Color/finish: cool white
  • Good lumen maintenance
  • High efficacy
  • Light bulb base type: 4 pin
  • Long life
  • MFG# FC8T9/CW/RS
  • Wide range of colors

Satco 4-Pin Base Fluorescent Bulb in Cool White

SS6500

Watts:

22

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Cool White
Color Temperature
4100
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
4-Pin
Light Bulb Shape Code
G10Q
Watts
22

Starting at
$4.42
EACH
  • QUANTITY