DESCRIPTION

  • Bulb type: T4
  • Color/finish: white
  • Longer life than incandescent
  • MFG#: CFD26W/4P/827
  • Produces less heat
  • Protects the environment
  • Quad tube 4-pin for electronic and dimming ballasts
  • Uses up to 75% less energy

Satco T4 Compact Fluorescent Light Bulb with G24q-3 Base

SS8337

Watts:

26

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Warm White
Color Temperature
2700
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
G24q-3
Light Bulb Shape Code
T4
Lumens
1825
Number Of Hours
15000
Watts
26

Starting at
$6.23
EACH
  • QUANTITY