DESCRIPTION

  • Meets RoHS standards
  • Non-integrated Pin Based CFL
  • TCLP compliant for low mercury
  • Uses 75% less energy than equivalent incandescent lamps

Satco T4 Compact Fluorescent Light Bulb with 2GX7 Base

SS8369

Watts:

13

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Temperature
4100
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
2GX7
Light Bulb Shape Code
T4
Lumens
800
Number Of Hours
15000
Watts
13

Starting at
$6.69
EACH
  • QUANTITY