DESCRIPTION

  • For use with 3 speed canopy and ceiling fans
  • Four wire
  • Pull chain
  • Two circuit

Satco 4-Wire 3-Speed Fan Switch

S801983

Color Finish

 

SPECIFICATIONS

AMP
3, 6
Color Finish
Nickel
Color Finish Category
Nickel Tones
End Connection 1
Bushing
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Volts
125/250V

Starting at
$3.99
EACH
  • QUANTITY