DESCRIPTION

  • Dimmable

Satco 40 Degree PAR38 Medium E-26 Base LED Light Bulb

SS9023

Watts:

SPECIFICATIONS

Beam Spread
40°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Neutral White
Color Temperature
3500
Energy Star Compliant
Yes
Green
Energy Star, Yes
Indoor Outdoor
Indoor, Outdoor
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR38
Lumens
1130
Number Of Hours
25000
Volts
120V
Watts
17

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY