40W A15 Dimmable Incandescent Light Bulb with Candelabra Base
40W A15 Dimmable Incandescent Light Bulb with Candelabra Base
Package Quantity Info:
EA: 1 IP: 25 CA: 500-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Avg. Rated Hour Limited Warranty
- Can be used indoors and outdoors in an enclosed application
- Lawful for sale in California
- Bulb type: A15
- Light bulb base type: candelabra
- Household use
Documents
Specifications
- Beam Spread:
- 360°
- Color Finish Name:
- Clear
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 1-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 3-3/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- Incandescent
- Lumens:
- 420
- Number Of Hours:
- 1000 h
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- SS4160
- Volts:
- 130V
- Watts:
- 40 W