DESCRIPTION

  • Up to 10 times more intense light produced
  • Up to 4 times more bright light produced

Satco ED28 HID Light Bulb with Mogul Base

SS5831

Watts:

250

SPECIFICATIONS

Bulb Type
HID
Color Finish
Clear
Color Temperature
4000
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Mogul E-39
Light Bulb Shape Code
ED28
Lumens
20000
Number Of Hours
12000
Watts
250

Starting at
$23.79
EACH
  • QUANTITY