40W A15 Dimmable Incandescent Light Bulb with Medium Base

You last purchased this on
 
SATCO

A Series 40W A15 Dimmable Incandescent Light Bulb with Medium Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

A Series 40W A15 Dimmable Incandescent Light Bulb with Medium Base

  • Fast #
  • Part #SS3810
  • Item #954210
  • Manufacturer Part #S3810
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Avg. Rated Hour Limited Warranty
  • All weather operation
  • Lawful for sale in California
  • Low fixture cost
  • Household or commercial use
  • Low initial cost
  • Simple installation
  • Requires Certification

Documents


Specifications

Application:
Lighting
Ballast Type:
Dimmable
Beam Spread:
360°
Collection:
A Series
Color Finish Category:
Clear
Color Finish Name:
Clear
Color Rendering Index:
100
Color Temperature:
2700
Diameter:
1-7/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
40A15/CL
Light Bulb Shape Code:
A15
Light Bulb Type:
Incandescent
Lumens:
300
Number Of Hours:
2500 h
Number of Lights:
1
Origin:
Global
Power Source:
Electric
Product Type:
Lamp
UL Listed:
No
Volts:
130V
Watts:
40 W