40W Dimmable LED Medium E-26 Bulb
40W Dimmable LED Medium E-26 Bulb
Frequently Purchased Together
Product Details
Product Details
- Energy star listed
- Enclosed rated lamp
- Rated for enclosed fixtures
- CULus - damp
- 3 year limited warranty
- 90 CRI A lamps
- T20 CEC rating
- High efficiency
- Clear and soft white options
- Dimmable
-
Green
Documents
Specifications
- ANSI:
- ANSI E26
- Beam Spread:
- 320°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 1-89/100 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Clear
- Length:
- 3-39/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 5A15/CL/LED/E26/927/120V
- Light Bulb Shape Code:
- A15
- Light Bulb Style:
- Type A
- Light Bulb Type:
- LED
- Lumens:
- 450
- Material:
- Aluminum, Glass
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 5 W
- Width:
- 3-39/100 in