Satco
40W G40 Dimmable Incandescent Light Bulb with Medium Base
Part #SS3001 | Item #954256 | Manufacturer Part #S3001
Watts:
40Product Details
- Lawful for sale in California
- Avg. Rated Hour Limited Warranty
- Can be used indoors and outdoors in an enclosed application
- Household use
- Volts: 120V
- Light bulb base type: Medium
- Bulb Type: G40
Documents
Specifications
Beam Spread: 360°
Bulb Type: Incandescent
Color Finish: Gloss White
Color Rendering Index CRI : 100
Color Temperature: 2700
Diameter: 5 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Length: 6-3/4 in
Light Bulb Shape Code: G40
Lumens: 280
Number Of Hours: 4000
Origin: Global
Product Type: Lamp
Type: SS3001
Volts: 120V
Watts: 40