DESCRIPTION

  • Classic, warm glow
  • Historic restoration quality
  • Vintage Style incandescent

Satco 40W ST19 Dimmable Incandescent Light Bulb with Medium Base

SS2421

Watts:

40

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Warm White
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Length
7-5/16 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
ST19
Lumens
160
Number Of Hours
3000
Volts
120V
Watts
40

$6.69
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment