40W T8 Dimmable Incandescent Microwave Bulb with Intermediate Base

You last purchased this on
 
SATCO

40W T8 Dimmable Incandescent Microwave Bulb with Intermediate Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

40W T8 Dimmable Incandescent Microwave Bulb with Intermediate Base

  • Fast #
  • Part #SS3917
  • Item #2912127
  • Manufacturer Part #S3917
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Avg. Rated Hour Limited Warranty
  • RoHS compliant
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Beam Spread:
360°
CEC Compliant:
For Sale in CA
Color Finish Category:
Clear
Color Finish Name:
Clear
Color Rendering Index:
100
Color Temperature:
2700
Diameter:
1 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Length:
2-17/27 in
Light Bulb Ordering Code:
S3917
Light Bulb Shape Code:
T8
Light Bulb Style:
Linear
Light Bulb Type:
Incandescent
Lumens:
360
Number Of Hours:
2000 h
Origin:
Global
Product Type:
Lamp
Type:
SS3917
Volts:
130V
Watts:
40 W