DESCRIPTION

  • Bulb type: T4
  • Color/finish: white
  • Longer life than incandescent
  • MFG#: CFD18W/840
  • Produces less heat
  • Protects the environment
  • Quad tube 2-pin for magnetic ballasts
  • Uses up to 75% less energy

Satco 4100K 1250 Lumens 2-Pin Triple Tube Compact Fluorescent Light Bulb

SS8324

Watts:

18

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Cool White
Color Temperature
4100
Light Bulb Base Type
G24d-2
Light Bulb Shape Code
T4
Lumens
1250
Number Of Hours
12000
Watts
18

Starting at
$6.01
EACH
  • QUANTITY