DESCRIPTION

  • Bulb type: T4
  • Color/finish: white
  • Longer life than incandescent
  • MFG#: CFD13W/841
  • Produces less heat
  • Protects the environment
  • Quad tube 2-pin for magnetic ballasts
  • Uses up to 75% less energy

Satco T4 Compact Fluorescent Light Bulb with GX23-2 Base

SS8320

Watts:

13

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
White
Color Temperature
4100
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
GX23-2
Light Bulb Shape Code
T4
Lumens
780
Number Of Hours
12000
Watts
13

Starting at
$5.55
EACH
  • QUANTITY