DESCRIPTION

  • Bulb type: T4
  • Color/finish: white
  • Longer life than incandescent
  • MFG#: CFD13W/4P/841
  • Produces less heat
  • Protects the environment
  • Quad tube 4-pin for electronic and dimming ballasts
  • Uses up to 75% less energy

Satco 4100K 4-Pin Quad Tube Compact Fluorescent Tubular Lamp in Cool White

SS8332

Watts:

13

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Cool White
Color Temperature
4100
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
G24q-1
Light Bulb Shape Code
T4
Watts
13

Starting at
$6.23
EACH
  • QUANTITY