DESCRIPTION

  • Bulb Type: T5 Circline
  • Color Temp: 4100K
  • Color/Finish: White
  • Good lumen maintenance
  • High efficacy
  • Light Bulb Base Type: 2GX13
  • Long life
  • MFG# FC55T5/841/HO
  • Wide range of colors

Satco 4100K 4000 Lumens 4-Pin Circline Fluorescent Bulb

SS8163

Watts:

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Cool White
Color Temperature
4100
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
2Gx13
Light Bulb Shape Code
T5
Lumens
4000
Number Of Hours
12000
Watts
55

Starting at
Call for Pricing
  • QUANTITY