DESCRIPTION

  • Bulb Type: R40
  • Color Temp: 4100K
  • Color/Finish: Clear
  • Light bulb base type: Medium
  • Watts: 23W

Satco R40 Compact Fluorescent Light Bulb with Medium Base

SS7242

Watts:

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Clear
Color Temperature
4100
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
R40
Lumens
1090
Number Of Hours
10000
Watt Equivalency
85
Watts
23

Starting at
Call for Pricing
  • QUANTITY