DESCRIPTION

  • Bulb type: T2 Mini Spiral
  • Color Temp: 4100K
  • Color/Finish: White
  • Light bulb base type: Candelabra
  • MFG#: 5T2C/41
  • Volts: 120V

Satco 4100K Medium Base Compact Candelabra Fluorescent Mini Spiral Lamp Bulb

SS7265

Watts:

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Cool White
Color Temperature
4100
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
T2 Coil
Lumens
280
Number Of Hours
10000
Volts
120V
Watts
5

Starting at
Call for Pricing
  • QUANTITY