DESCRIPTION

  • Bulb type: T2 mini spiral
  • Color/finish: white
  • Light bulb base type: medium
  • MFG#: 13T2/41

Satco T2 Compact Fluorescent Light Bulb with Medium Base

SS7218

Watts:

13

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Cool White
Color Temperature
4100
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T2
Lumens
880
Number Of Hours
12000
Volts
120V
Watt Equivalency
60
Watts
13

Starting at
$4.42
EACH
  • QUANTITY