DESCRIPTION

  • High Efficiency
  • Open Rated
  • Pulse Start
  • Superior performance
  • Uniform light distribution

Satco ED17 HID Light Bulb with Medium Base

SS5863

Watts:

SPECIFICATIONS

Bulb Type
HID
Color Finish
Cool White
Color Temperature
4200
Dimmable
No
Energy Star Compliant
No
Length
5-11/25 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
ED17
Lumens
10800
Number Of Hours
15000
Watts
175

Starting at
Call for Pricing
  • QUANTITY