DESCRIPTION

  • Fully dimmable, mercury-free, instant-on mimicking current “A” lamps
  • Meets EISA requirements
  • The look and feel of incandescent lamps
  • Up to 30% energy savings over incandescent lamps

Satco A19 Dimmable Halogen Light Bulb with Medium Base

SS2405

Watts:

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Soft White
Color Temperature
2900
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lumens
430
Number Of Hours
1000
Volts
120V
Watts
29

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS