DESCRIPTION

  • Bulb Type: T5 Fluorescent
  • Color Temp.: 5000K
  • Color/Finish: White
  • Good lumen maintenance
  • High efficacy
  • High performance
  • Light Bulb Base Type: Mini Bi Pin
  • Long life
  • MFG#: F28T5/850/ENV
  • Wide range of colors

Satco 45-4/5 in. 5000K 2-Pin High Performance Fluorescent Tube Lamp

SS8114

Watts:

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Clear
Color Temperature
5000
Light Bulb Base Type
Mini Bi-Pin
Light Bulb Shape Code
T5
Lumens
2900
Number Of Hours
30000
Watts
28

Starting at
$7.82
EACH
  • QUANTITY