45W PAR16 Dimmable Halogen Light Bulb with Medium Base

You last purchased this on
 
SATCO

45W PAR16 Dimmable Halogen Light Bulb with Medium Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

45W PAR16 Dimmable Halogen Light Bulb with Medium Base

  • Fast #
  • Part #SS2300
  • Item #2911453
  • Manufacturer Part #S2300
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Excellent lumen maintenance
  • Longer life than incandescent
  • Avg. Rated Hour Limited Warranty
  • Beam: NFL30
  • Light bulb base type: Medium
  • Bulb type: PAR16
  • Color/Finish: Clear
  • More efficient than incandescent
  • Requires Certification

Documents


Specifications

Beam Spread:
30°
Color Finish Name:
Warm White
Color Rendering Index:
100
Color Temperature:
2900
Diameter:
2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Length:
3-1/5 in
Light Bulb Beam Type:
Narrow
Light Bulb Shape Code:
PAR16
Light Bulb Type:
Halogen
Lumens:
360
Number Of Hours:
2500 h
Origin:
Global
Product Type:
Lamp
Type:
SS2300
Volts:
130V
Watts:
45 W