4.5W A19 LED Light Bulb with Medium Base
4.5W A19 LED Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimmable
- Traditional appearance
- Omni-directional light source
- Replaces up to 40W lamps
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Warm White
- Color Temperature:
- 2700
- Energy Star Compliant:
- No
- Length:
- 4-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 450
- Number Of Hours:
- 15000 h
- Type:
- SS9251
- Volts:
- 120V
- Watts:
- 4.5 W