4.5W C11 LED Light Bulb with Candelabra Base
4.5W C11 LED Light Bulb with Candelabra Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimmable
- Traditional appearance
- Omnidirectional light source
- Replaces up to 60W lamps
Specifications
- Average Life:
- 3 yr
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Clear, Warm White
- Color Temperature:
- 2700
- Energy Star Compliant:
- No
- Length:
- 4-5/16 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Light Bulb Type:
- LED
- Lumens:
- 450
- Number Of Hours:
- 15000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 4.5 W