4.5W ST19 Dimmable LED Light Bulb with Medium Base

You last purchased this on
 
SATCO

4.5W ST19 Dimmable LED Light Bulb with Medium Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

4.5W ST19 Dimmable LED Light Bulb with Medium Base

  • Fast #
  • Part #SS9578
  • Item #7014515
  • Manufacturer Part #S9578
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Enclosed Rated Lamp
  • CULus - Damp
  • Lawful for sale in California
  • Damp location rated
  • UL listed for totally enclosed fixtures
  • Replaces up to 40 watt lamps
  • 3 Year Limited Warranty
  • Requires Certification

Specifications

Beam Spread:
360°
Color Finish Name:
Transparent Amber
Color Rendering Index:
80
Color Temperature:
2000
Diameter:
2-3/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Factor:
0.7
Energy Star Compliant:
No
Glass Type:
Transparent Amber
Length:
5-1/2 in
Light Bulb Ordering Code:
4.5ST19/AMB/LED/E26/20K/120V
Light Bulb Shape Code:
ST19
Light Bulb Type:
LED
Lumens:
380
Lumens per Watt:
84
NSF Certified:
No
Number Of Hours:
15000 h
Origin:
Global
Product Type:
Lamp
Temperature Range:
-20 to 45 Deg C (-4 to 113 Deg F)
Type:
SS9578
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
40 W
Watts:
4.5 W
Weight:
0.13 lb