4.5W T10 Dimmable LED Light Bulb with Medium Base

Part #SS9580  |  Item #7014488  |  Manufacturer Part #S9580

$8.95 EACH

Watts:

4.5

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Enclosed Rated Lamp
  • CULus - Damp
  • 3 Year Limited Warranty
  • Smooth dimming
  • Replaces up to 40W lamps
  • Long life - 15,000 hours
  • UL listed for totally enclosed fixtures
  • Operating temperature: -20°C to 45°C (-4°F to 113°F)

Specifications

Application: Industrial Trade

Beam Spread: 360°

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Color Finish: Clear/Warm White

Color Rendering Index CRI : 80

Color Temperature: 2700

Diameter: 1-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Factor: 0.7

Energy Star Compliant: No

Length: 5 in

Light Bulb Shape Code: T10

Lumens: 430

Number Of Hours: 15000

Origin: Global

Product Type: Lamp

Temperature Range: -20 to 45 Deg C (-4 to 113 Deg F)

Type: SS9580

UL Listed: Yes

Volts: 120V

Watt Equivalency: 40

Watts: 4.5