4W C11 LED Light Bulb with Candelabra Base

You last purchased this on
 
SATCO

4W C11 LED Light Bulb with Candelabra Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

4W C11 LED Light Bulb with Candelabra Base

  • Fast #
  • Part #SS9822
  • Item #7174654
  • Manufacturer Part #S9822
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Average Life:
3 yr
Beam Spread:
360°
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Clear, Warm White
Color Temperature:
2700
Energy Star Compliant:
No
Length:
3-7/8 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
C11
Light Bulb Type:
LED
Lumens:
350
Number Of Hours:
15000 h
UL Listed:
Yes
Volts:
120V
Watts:
4 W