4W G9 3000 Kelvin 360 Degree Dimmable 120V with Clear Glass
4W G9 3000 Kelvin 360 Degree Dimmable 120V with Clear Glass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CETLus - Damp
- 3 Year Limited Warranty
- Lawful for sale in California
- Dimensions: Height 51 mm (2.01 in.) x Width 20 mm (0.79 in.) x Depth 15 mm (0.59 in.)
- Dimmable
Specifications
- Beam Spread:
- 360°
- Color Finish Name:
- Soft White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Depth:
- 59/100 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $0.48
- Glass Type:
- Clear
- Length:
- 2-4/9 in
- Light Bulb Ordering Code:
- LED 4W JCD/G9/120V/3K/90CRI
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- LED
- Lumens:
- 360
- Number Of Hours:
- 25000 h
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -20 to 45 Deg C (-4 to 113 Deg F)
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 4 W