4W MR16 LED Light Bulb with GU5.3 Base
4W MR16 LED Light Bulb with GU5.3 Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Beam Spread:
- 40°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Grey
- Color Temperature:
- 2700
- Dimmable:
- No
- Energy Star Compliant:
- No
- Light Bulb Base Type:
- GU5.3
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- LED
- Number Of Hours:
- 30000 h
- UL Listed:
- No
- Watts:
- 4 W