5-3/4 in. Canopy Extension in White

You last purchased this on
 
SATCO

5-3/4 in. Canopy Extension in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

5-3/4 in. Canopy Extension in White

  • Fast #
  • Part #S90108
  • Item #1064402
  • Manufacturer Part #90/108
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extension: 1 1/2"
  • Fits 5" canopy
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-1/2 in
ETL Listed:
No
Length:
5-3/4 in
Origin:
Global