DESCRIPTION

  • Beam: NSP9
  • Bulb type: PAR38
  • Color/finish: clear
  • Excellent lumen maintenance
  • Light bulb base type: Medium Skt.
  • Longer life than incandescent
  • More efficient than incandescent
  • Whiter light than incandescent

Satco PAR30 Short Neck Dimmable Halogen Light Bulb with Medium Base

SS2256

Watts:

70

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Clear
Color Temperature
3000
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR30 Short Neck
Lumens
1380
Number Of Hours
1500
Volts
120V
Watts
70

Starting at
$8.5
EACH
  • QUANTITY