DESCRIPTION

  • Classic, warm glow
  • Historic restoration quality

Satco 5 in. 120V Vintage Incandescent Bulb

SS2418

Watts:

25

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Clear
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
CA8
Lumens
100
Number Of Hours
3000
Volts
120V
Watts
25

Starting at
$5.55
EACH
  • QUANTITY

DOCUMENTS