5 in. Bath Swag Canopy Kit in Black
5 in. Bath Swag Canopy Kit in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three 7/16" holes
- Includes all mounting hardware
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ETL Listed:
- No
- Length:
- 5 in