5 in. Bath Swag Canopy Kit in Brass
5 in. Bath Swag Canopy Kit in Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three 7/16" holes
- Includes all mounting hardware
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- ETL Listed:
- No
- Length:
- 5 in
- Product Type:
- Canopy Kit