DESCRIPTION

  • Includes hardware
  • Center to center: 3"
  • Bar holes: Two 8/32

Satco 5 in. Blank Up Kit in White

S90151

Manufacturer Part #: 90/151

Color/Finish

White

SPECIFICATIONS

Diameter
5 in
Type
S90151

Print