DESCRIPTION

  • Bar holes: Two 8/32
  • Center to center: 3"
  • Includes hardware

Satco 5 in. Blank Up Kit

S90151

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
5 in
Length
5 in

Starting at
$1.51
EACH
  • QUANTITY