DESCRIPTION

  • Center hole: 7/16"
  • Includes hardware

Satco 5 in. Ceiling Blank Upright Kit

S90045

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY