5 in. Contemporary Canopy Kit in Antique Brass

You last purchased this on
 
SATCO

5 in. Contemporary Canopy Kit in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

5 in. Contemporary Canopy Kit in Antique Brass

  • Fast #
  • Part #S90892
  • Item #4245759
  • Manufacturer Part #90/892
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Center Hole: 7/16"
  • Bar holes: Two 8/32
  • Includes all mounting hardware
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
ETL Listed:
No