5 in. Plain Deep Fixture Canopy with 7/16 in. Center Hole in Polished Chrome
5 in. Plain Deep Fixture Canopy with 7/16 in. Center Hole in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center Hole: 7/16"
- Depth: 1 3/4"
- Canopy only
- Diameter: 5"
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/4 in
- ETL Listed:
- No
- Height:
- 5 in
- Length:
- 5 in
- Width:
- 5 in