5 in. Ribbed Canopy Hanger Kit in White
5 in. Ribbed Canopy Hanger Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center Hole: 1 1/16"
- Includes 1 yd of 8 gauge chain
- Includes all mounting hardware
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Length:
- 5 in