DESCRIPTION

  • Bulb type: T4
  • Color Temp: 5000K
  • Color/Finish: White
  • Longer life than incandescent
  • MFG#: CFS9W/850
  • Produces less heat
  • Protects the environment
  • Twin tube 2-pin for magnetic ballasts
  • Uses up to 75% less energy

Satco 5000K 2-Pin T4 Twin Tube Compact Fluorescent Bulb

SS8309

Watts:

9

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
White
Color Temperature
5000
Light Bulb Base Type
G23
Light Bulb Shape Code
T4
Lumens
580
Number Of Hours
12000
Watts
9

Starting at
$3.06
EACH
  • QUANTITY