DESCRIPTION

  • Bulb Type: Globe
  • Color Temp.: 5000K
  • Color/Finish: White
  • Light bulb base type: Medium

Satco 5000K Medium Base Compact Fluorescent Globe Light Bulb

SS7303

Watts:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
Clear
Color Temperature
5000
Energy Star Compliant
Yes
IsAcceptableImage
Light Bulb Base Type
Medium E-26
Lumens
500
Number Of Hours
10000
Volts
120V
Watts
9

Starting at
Call for Pricing
  • QUANTITY