DESCRIPTION

  • Bulb Type: BR38
  • Color Temp: 5000K
  • Color/Finish: White
  • Light bulb base type: Medium
  • Watts: 23W

Satco 5000K Medium Screw Base Reflect Compact Fluorescent Lamp

SS7276

Watts:

SPECIFICATIONS

Color Finish
Clear
Color Temperature
5000
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
BR38
Lumens
1070
Number Of Hours
10000
Volts
120V
Watts
23

Starting at
Call for Pricing
  • QUANTITY