DESCRIPTION

  • Bulb Type: BR30
  • Can be used indoors and outdoors in an enclosed application
  • Color/Finish: Frosted
  • Contains no mercury
  • Dimmable
  • Household use
  • Light bulb base type: Medium
  • Shatter-Proof: Y

Satco 50W BR30 Dimmable Incandescent Light Bulb with Medium Base

SS4886

Watts:

50

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Frosted
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
BR30
Lumens
300
Number Of Hours
2000
Volts
120V
Watts
50

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.